Shop All Conduit Clamps & Hangers
Zoro Select
Two Hole Conduit Strap, Steel, Size 1-1/2"
Mfr # 3LV33
Zoro # G3469672
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With EMT
- Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LV33
- Zoro # G3469672
- UPC # 190735480243
- Country of Origin China
- Category Conduit Clamps & Hangers
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 1-1/2" |
For Use With | EMT |
Finish | None |
Description
Two Hole Conduit Strap, Steel, Finish None, For Use With EMT, Conduit Straps, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS131)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 15 A, Reversing: No (XTCE015B10C)
- PRO TIE CABLE TIES 14.5 HD BLK, 100PK (B14HD100)
- ZORO SELECT Wide Mouth Beam Clamp, 4In, Malleable Iron (22FP80)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- ZORO SELECT Pipe Spacer, Malleable Iron, Size 1-1/2" (3LN99)
- ZORO SELECT Purlin Clamp, 4 In, Malleable Iron (22FP83)
- ZORO SELECT Right Angle Beam Clamp, 1-1/2 in., Pk50 (3KG70)
- ZORO SELECT Two Hole Conduit Strap, Steel, PK250 (3LV29)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD5B)
- Zoro Select Conduit Clamps & Hangers