Shop All Spill Containment Accessories
Zoro Select
Two Drum Spill Container, Orange
Mfr # SP-255 ORANGE
Zoro # G4944046
product price: $565.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$565.99
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 1,800 lb
- Drain Included No
- Color Orange
- Spill Capacity 55 gal
- Standards EPA 40 CFR 264.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP-255 ORANGE
- Zoro # G4944046
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 56 in |
Width | 30 in |
Height | 24 in |
Dimensions | 56 in x 30 in x 24 in |
Details
Spill Containment Load Capacity | 1,800 lb |
Drain Included | No |
Color | Orange |
Spill Capacity | 55 gal |
Standards | EPA 40 CFR 264.175 |
Item | Drum Spill Container |
Spill Containment Load Capactiy | 1800 lb. |
Load Capacity | 1,800 lb |
Material | Polyethylene |
Recycled Content (%) | No Recycled Content |
For Use With Container Type/Spill Capacity | 2 Drum 55 gal Capacity |
For Container Type | Drum |
For Number of 55 gal. Drums | 2 |
Includes Drain | No |
Supports EPA Compliance | 40 CFR 264.175 |
Sump Material | Polyethylene |
Description
Drum Spill Container, Color Orange, Dimensions 56 in x 30 in x 24 in, Includes Drain No, For Container Type Drum, For Use With Container Type/Spill Capacity 2 Drum 55 gal Capacity, Height 24 in, Length 56 in, Sump Material Polyethylene, For Number of 55 gal. Drums 2, Recycled Content ( Percent) No Recycled Content, Spill Capacity 55 gal, Load Capacity 1,800 lb, Standards EPA 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Hard Hat Brow Pad, Terry - Navy Blue (HBP100)
- NMC Lock-Out Point Label, Pk5, EPA4AP (EPA4AP)
- BOLLE SAFETY Safety Reader Glasses, +3.0 Diopter, Clear (40190)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, XL, 1 PR (9011-XL (10))
- ZORO SELECT Handi Band Clamp, 1 In. L x 3 In. W (12855-14)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 ORANGE)
- ZORO SELECT Double Drum Stack Module, Black (28669)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX3.5 IN (BPWS3.50X36)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- ZORO SELECT Handi Band Clamp, 3 In.L x 3 In.W (12855-8)
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- Zoro Select Spill Control Supplies