Shop All Wire Wheel Brushes
Zoro Select
Twist Lock, Natural, 1.33 in L, PK50
Mfr # TL-600
Zoro # G704104711
original price:
$5.39
14% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.33 in
- Color Natural
- Material Nylon
- Bundle Dia. 0.55 to 0.65 in
- Size 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TL-600
- Zoro # G704104711
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Length | 1.33 in |
Bundle Dia. | 0.55 to 0.65 in |
Size | 3/5 in |
Details
Color | Natural |
Material | Nylon |
Item | Twist Lock,Natural |
Application | Cable |
Description
Twist Lock,Natural, Size 3/5 in, Length 1.33 in, Bundle Dia. 0.55 to 0.65 in, Material Nylon, Color Natural, Application Cable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100245014)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149544)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066900)
- FLEX-HONE TOOL BC58170200CD FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC58170200CD)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838793)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838972)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838962)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443000)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839019)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442927)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- Zoro Select Wire Wheel Brushes