Shop All Ropes
Zoro Select
Twine, Polypropylene, Dia, 6000 ft.
Mfr # 18822
Zoro # G9374276
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/16 in
- Rope Material Polypropylene
- Rope Strand Count 1
- Rope Length 6,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18822
- Zoro # G9374276
- UPC # 055131635096
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/16 in |
Rope Length | 6,000 ft |
Length | 6000 ft. |
Rope Diameter | 1/16 in |
Length (In.) | 72000 in |
Diameter | 1/16 in |
Overall Length | 6,000 ft |
Description
Twine, Rope Type Dynamic, Breaking Strength 189 lbf, Working Load Limit 40 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 6,000 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Bucket, Rope Strand Count 1, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- T-JAK Bundle of a T-JAK Drywall and Cabinet Jack and a 3 foot extension (BTJ-104DE3)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 4000Lb. (22MW67)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 200 ft L (12U279)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 500 ft. (710120-00500-0)
- ZORO SELECT Rope, Manila, Twisted, 5/8 In. dia., 600ft L (12U285)
- ZORO SELECT Rope, Cotton, 5/16in Dia, 100 ft. (120105-00100-000)
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 500 ft. (610120-00500-111)
- ZORO SELECT Rope, 300ft, Wht, 1100lb., Nylon (430200-WHT-00300-05210)
- JONES STEPHENS Masons Nylon Twine, 18x225ft (T60001)
- Zoro Select Ropes