Shop All Ropes
Zoro Select
Twine, Polypropylene, 6500 ft. L, Dynamic
Mfr # 18218
Zoro # G2100835
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/16 in
- Rope Material Polypropylene
- Rope Strand Count 2
- Rope Length 6,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18218
- Zoro # G2100835
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/16 in |
Rope Length | 6,500 ft |
Length | 6500 ft. |
Rope Diameter | 1/16 in |
Length (In.) | 78000 in |
Diameter | 1/16 in |
Overall Length | 6,500 ft |
Description
Twine, Rope Type Dynamic, Breaking Strength 189 lbf, Working Load Limit 40 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 6,500 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Ball, Rope Strand Count 2, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck with Perforated Deck, 1200 lbs Capacity, Lipped Edge (T710PLUUPS)
- US CARGO CONTROL BlackLine 4" x 30' Winch Strap with 30" Chain Extension (BL430XLCE)
- TIE DOWN MARINE Strap-Winch2 X25', #50475 (50475)
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- ZORO SELECT Rope, 600ft, Yllw, 1850lb., Polyprpylne (350400-YEL-00600-R0336)
- ZORO SELECT Climbing Rope, 7/16 in x 600 ft, 24 Strand (20TL58)
- ZORO SELECT Rope, 600ft, Wht, 1820lb., Nylon (630240-00600-000)
- ZORO SELECT Rope, Nylon, 1in Dia, 600 ft. (430320-WHT-00600-05510)
- ZORO SELECT Rope, 9000ft, Wht, 10lb., Polyprpylne (19180)
- ZORO SELECT Rope, 600ft, Yllw, 790lb., Polyprpylne (350240-YEL-00600-R0296)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AGKM12150ROY)
- Zoro Select Chains, Ropes & Cables