Shop All Stem Casters
Zoro Select
Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK5
Mfr # 64328
Zoro # G6534735
product price: $26.19
/pk 5, $5.24/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Twin Wheel
- Wheel Width 1/2 in
- Mounting Height 2 7/16 in
- Load Rating 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64328
- Zoro # G6534735
- UPC # 034238643289
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1/2 in |
Mounting Height | 2 7/16 in |
Stem Length | 7/8 in |
Wheel Dia. | 2 in |
Overall Height | 2 7/16 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Friction-Ring Stem Caster Kit, Swivel Caster, 550 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, 2 7/16 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black (2128657)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EN1-802-12)
- PEERLESS CHAIN 1/2 SELF-LK HK LAT KIT, UPC, 8490499 (8490499)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- ZORO SELECT Swivel Caster (MH5CHV401G)
- ZORO SELECT Scaffold Caster, Polyurthan, 5 in., 1320 lb (SJE 125 NT0E B21)
- ZORO SELECT Stem Caster, 175 lb. Ld, 3/8" Stem Dia. (P7S-SRP030K-ST3)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S13)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in., 176 lb (42450440406400010805)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLGR02)
- Zoro Select Stem Casters