Shop All Tweezers
Zoro Select
Tweezer, PTFE Material, 3-15/16" L
Mfr # 316525-0100
Zoro # G0226377
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 15/16 in
- Material PTFE
- Standards FDA Compliant
- Material of Construction PTFE
- For Use With General Labware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 316525-0100
- Zoro # G0226377
- Country of Origin United Kingdom
- Category Tweezers
Dimensions
Overall Length | 3 15/16 in |
Overall Length - Imperial | 3 15/16 in |
Tip Length - Imperial | 3 1/4 in |
Details
Item | Tweezers |
Material | PTFE |
Standards | FDA Compliant |
Material of Construction | PTFE |
For Use With | General Labware |
Coating | PTFE |
Product Type | Tweezers |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Locking | No |
Description
Tweezers, Overall Length - Imperial 3 15/16 in, Product Type Tweezers, Material PTFE, Material Grade Not Applicable, Coating PTFE, Wire Size - Imperial Not Applicable, Tip Length - Imperial 3 1/4 in, For Use With General Labware, Standards FDA Compliant, Autoclavable Yes, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- HASSAY SAVAGE CO Keyway Broach, W 1/2 In, Cut L 5-3/16 In (10715)
- LOOS Locoloc® Cable Diameter Gauge, 1/16 to 3/8 (GA-4)
- VEGA Hex Ball L-Key (Long), 5/64 (HB0564L)
- ZORO SELECT Thumb Forceps, White, 3-1/2", Metal, PK2 (9999-1340)
- ZORO SELECT Crucible Tongs, 20 In, Nickel Plated Steel (5ZPT9)
- ZORO SELECT Ceramic Sleeves for H-23440, PK2 (5ZPV7)
- ZORO SELECT Coated Beaker Tongs, 3 Jaw, Plated Steel (5ZPV6)
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- ZORO SELECT Extra-Long Tongs, 28 In, Stainless Steel (5ZPV1)
- EREM Tweezer, Fine Tip, Flat/Round, Economy (2ASASL)
- Zoro Select Tweezers