Shop All Single & Double Hung Window Locks
This Product is Discontinued
Zoro Select
TurnButton, Half, 1.25Inch, Zinc, PK100 (Discontinued)
Mfr # 1RBP1
Zoro # G1266657
This Product is Discontinued
Key Features
- Type Lock
- Material Steel
- Finish Zinc
- Base Size (In.) 1-1/4
- Height (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBP1
- Zoro # G1266657
- UPC # 190735031278
- Country of Origin Multiple
- Category Single & Double Hung Window Locks
Dimensions
Base Size (In.) | 1-1/4 |
Height (In.) | 3/8 in |
Length (In.) | 1 1/4 in |
Width (In.) | 1/2 |
Details
Type | Lock |
Material | Steel |
Finish | Zinc |
Projection (In.) | 1 in |
Hardware | Not Included |
Item | Turn Button Latch |
Description
Turn Button Latch, Lock, Steel, Zinc, Length (In.) 1 1/4 in, Height (In.) 3/8 in, Width (In.) 1/2, Strike (In.) -, Projection (In.) 1 in, Base Size (In.) 1-1/4, Includes -, Color -, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.