Shop All Turnbuckles
This Product is Discontinued
Zoro Select
Turnbuckle, Jaw End, Right, 2800Lb, 8 In (Discontinued)
Mfr # 2UMF7
Zoro # G0623244
This Product is Discontinued
Key Features
- Material 316 Stainless steel
- Thread Dia. (In.) 5/8
- Take Up (In.) 8 in
- Working Load Limit (Lb.) 2,800 lb
- Type Jaw End - Orientation Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2UMF7
- Zoro # G0623244
- UPC # 190735454886
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 5/8 |
Thread Diameter | 5/8 in |
Details
Item | Turnbuckle |
Material | 316 Stainless steel |
Take Up (In.) | 8 in |
Working Load Limit (Lb.) | 2,800 lb |
Type | Jaw End - Orientation Right |
Working Load Limit | 2,800 lb |
Product Type | Clevis End Fitting |
Finish | Plain |
Description
Turnbuckle, Product Type Clevis End Fitting, Material 316 Stainless steel, Finish Plain, Working Load Limit 2,800 lb, Thread Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.