Shop All Turnbuckles
This Product is Discontinued
Zoro Select
Turnbuckle Body for Sz 3/8-16, 6 In (Discontinued)
Mfr # 2UKZ9
Zoro # G0986867
This Product is Discontinued
Key Features
- Material Forged Steel
- Thread Dia. (In.) 3/8
- Take Up (In.) 6 in
- Working Load Limit (Lb.) 1,200 lb
- Type For End Fittings Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UKZ9
- Zoro # G0986867
- UPC # 190735453506
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/8 |
Take Up Length | 6 in |
Thread Diameter | 3/8 in |
Details
Item | Turnbuckle Body |
Material | Forged Steel |
Take Up (In.) | 6 in |
Working Load Limit (Lb.) | 1,200 lb |
Type | For End Fittings Size 3/8-16 |
Standards | ASTM F1145, TYPE-1, GRADE-1 |
Working Load Limit | 1,200 lb |
Finish | Galvanized |
Description
Turnbuckle Body, Working Load Limit 1,200 lb, Material Forged Steel, Finish Galvanized, Take Up Length 6 in, Thread Diameter 3/8 in, Standards ASTM F1145, TYPE-1, GRADE-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.