Shop All Turnbuckles
Zoro Select
Turnbuckle Body for Sz 1-8, 18 In
Mfr # 2ULC7
Zoro # G1890752
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 1
- Material Forged Steel
- Take Up (In.) 18 in
- Working Load Limit (Lb.) 10,000 lb
- Type For End Fittings Size 1-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ULC7
- Zoro # G1890752
- UPC # 190735453599
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1 |
Thread Diameter | 1 in |
Take Up Length | 18 in |
Details
Item | Turnbuckle Body |
Material | Forged Steel |
Take Up (In.) | 18 in |
Working Load Limit (Lb.) | 10,000 lb |
Type | For End Fittings Size 1-8 |
Standards | ASTM F1145, TYPE-1, GRADE-1 |
Working Load Limit | 10,000 lb |
Finish | Galvanized |
Description
Turnbuckle Body, Working Load Limit 10,000 lb, Material Forged Steel, Finish Galvanized, Take Up Length 18 in, Thread Diameter 1 in, Standards ASTM F1145, TYPE-1, GRADE-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 8 in, 1250 lb (3G142)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- VESTIL Fork Extension Standard, 72 L x 4" W, PR (FE-4-72)
- HARRINGTON Trolley, Steel, 6000 lb. (PTF2030)
- ZORO SELECT Turnbuckle, Steel, Length 4 In (1WBR4)
- ZORO SELECT Hook End Fitting, Left, 1500 lb, 6 In (2ULJ3)
- ZORO SELECT Hook End Fitting, Right, 3000 Lb, 6 In (2ULK7)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 3500 lb. (01284 3)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 5/8" x 9 (EETBGV58X9)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 3/8" x 6 (EHTBGV38X6)
- KEN FORGING Ken Forging, Turnbuckle Stub, 5/8-11 x 5-1/2", Carbon, Right Hand, (TBS-07-4-RH)
- Zoro Select Turnbuckles