Shop All Turnbuckles
This Product is Discontinued
Zoro Select
Turnbuckle, 3/4 In, Take Up 9 In (Discontinued)
Mfr # 4DV24
Zoro # G2146356
This Product is Discontinued
Key Features
- Material Forged and Hot Dipped Galvanized Steel
- Thread Dia. (In.) 3/4
- Take Up (In.) 9 in
- Working Load Limit (Lb.) 5,200 lb
- Close Length (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DV24
- Zoro # G2146356
- UPC # 190735503133
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/4 |
Close Length (In.) | 20 in |
Retracted Length | 20 in |
Thread Diameter | 3/4 in |
Take Up Length | 9 in |
Details
Item | Turnbuckle |
Material | Forged and Hot Dipped Galvanized Steel |
Take Up (In.) | 9 in |
Working Load Limit (Lb.) | 5,200 lb |
Standards | ASTM F1145, TYPE-1, GRADE-1, CLASS D. |
Working Load Limit | 5,200 lb |
Finish | Galvanized |
Body Material | Forged Steel |
Description
Turnbuckle, Body Material Forged Steel, Working Load Limit 5,200 lb, Retracted Length 20 in, Take Up Length 9 in, Thread Diameter 3/4 in, Finish Galvanized, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.