Shop All Rubber Hose Accessories
Zoro Select
Turbo Sleeves, ID 3 In, OD 3.32 In, Red
Mfr # 7701-300
Zoro # G3072693
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Red
- Length 36 in
- Working Pressure (PSI) 25 psi
- Inside Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7701-300
- Zoro # G3072693
- Country of Origin United States
- Category Rubber Hose Accessories
Dimensions
Length | 36 in |
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 3 8/25 in |
Outside Diameter | 3 5/16 in |
Overall Length | 36 in |
Inside Diameter | 3 in |
Details
Item | Turbo Sleeves |
Material | Silicone |
Color | Red |
Working Pressure (PSI) | 25 psi |
Temp. Range | -65 Degrees to 350 Degrees F |
For Use With | Turbo Charger |
Accessory Type | Turbo Sleeves |
Operating Pressure - Maximum | 25 psi |
Operating Temperature - Maximum | 350 Degrees F |
Compatible Vehicle Part | Turbocharger |
Operating Temperature - Minimum | -65 Degrees F |
Hose Material | Silicone |
Description
Turbo Sleeves, Temp Range -65 to 350 Degrees F, Length 36 In, Inside Dia 3 In, Outside Dia 3.32 In, Working Pressure 25 PSI, Material Silicone, Color Red, For Use With Turbo Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Incand. Bulb, 901, 4.0W, T5, 12.8V, PK10 (901-10PK)
- ASTRO PNEUMATIC Chuck And Hose Digital Tire Inflator (3018HCB)
- WIDE OPEN PRODUCTS Wide Open Black Vinyl Seat Cover for Kawasaki KLF300B Bayou 88-04 (AM172)
- ECHO 2-Cycle Engine Oil, Bottle, 2.6 fl oz, Synthetic Blend, , Not Specified, ISO-L-EGD Certified (6450001GE)
- ZORO SELECT Vacuum Cap, ID 1/4, Inside L 9/16, PK25 (5RKR3)
- ZORO SELECT Vacuum Cap, ID 1/8, Inside L 9/16, PK25 (5RKT7)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 9/16, PK25 (5RKR4)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 1-1/4, PK25 (5RKR7)
- ZORO SELECT Vacuum Cap, Inside Dia. 3/8in., PK25 (5ZDX2)
- ZORO SELECT Vacuum Cap, ID 5/16, Inside L 1-1/4, PK25 (5ZDX1)
- SUR&R Clamp Set, For #10 A/C Hose, PK5 (AC6810)
- Zoro Select Rubber Hoses & Accessories