Shop All Pressure Washer Parts
Zoro Select
Turbo Nozzle Filter, 1/4 Quick Connect
Mfr # 1MDK7
Zoro # G2649622
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 Quick-Connect Plug
- Material Brass/Stainless Steel
- Max. Pressure 5,000 psi
- Max. Fluid Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MDK7
- Zoro # G2649622
- UPC # 190735402467
- Country of Origin China
- Category Pressure Washer Parts
Details
Item | Turbo Nozzle Inlet Filter |
Inlet | 1/4 Quick-Connect Plug |
Material | Brass/Stainless Steel |
Max. Pressure | 5,000 psi |
Max. Fluid Temp. | 200 Degrees F |
Description
Turbo Nozzle Inlet Filter, Inlet 1/4 Quick-Connect Plug, Material Brass/Stainless Steel, Max. Pressure 5,000 psi, Max. Fluid Temp. 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Re-Power Tune-Up Kit PB-500 (90156Y)
- BELL SPORTS Ergonomic Bike Grips (7122141)
- PROTARP 30 ft x 60 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-30X60)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- ZORO SELECT Spray Nozzle, 3625 psi, Size 5.5 to 6 (ALTPR25-50)
- ZORO SELECT Rotary Surface Cleaner, 20 In (AR-ROTARY20SS)
- ZORO SELECT Pressure Washer Hose Reel, 100 Ft Cap (AR-REEL100)
- ZORO SELECT Sewer Nozzle, Size 4.5,5000 psi (AL0124722250)
- ZORO SELECT Clamp (TT12U475CLG)
- ZORO SELECT Spray Nozzle, Size 7,5075 psi (AL-TPR35-70)
- BRIGGS & STRATTON Unloader Kit (187879GS)
- Zoro Select Pressure Washer Parts