Shop All Gauze & Dressings
This Product is Discontinued
Zoro Select
Tubular Gauze, Non-Sterile, Cotton Gauze (Discontinued)
Mfr # MTGG142033
Zoro # G3963994
This Product is Discontinued
Key Features
- Sterile/Non-Sterile Non-Sterile
- Width 5/8 in
- Material Cotton/Gauze
- Industry Type Healthcare
- Length 50 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MTGG142033
- Zoro # G3963994
- Country of Origin Taiwan, Province of China
- Category Gauze & Dressings
Dimensions
Width | 5/8 in |
Length | 50 yd |
Details
Sterile/Non-Sterile | Non-Sterile |
Material | Cotton/Gauze |
Industry Type | Healthcare |
Item | Tubular Gauze |
Color | White |
Waterproof | No |
Package Type | Bulk |
Description
Tubular Gauze, Package Type Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.