Shop All Viton Tubing
Zoro Select
Tubing, Viton, 5/16" I.D., 7/16" O.D.
Mfr # ZUSA-HT-3297
Zoro # G8345864
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3297
- Zoro # G8345864
- UPC # 193005972639
- Country of Origin China
- Category Viton Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 50 ft |
Tube Bend Radius | Not Rated |
Inside Diameter | 5/16 in |
Overall Length | 50 ft |
Outside Diameter | 7/16 in |
Description
Tubing, Application Air, Fuels, Water, Color Black, Hardness Shore A 75, Inside Diameter 5/16 in, Material FKM, Material Trade Name Viton, Maximum Operating Temperature 480 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK, Max. Pressure: 200 psi (68C-6-4)
- STEEL & OBRIEN 3/4" x 1/2" BPE Ext. Tan. Clamp Outlet x Weld Reducing Tee, 316SS SF4 (S7RWWK-.75X.50-PM-316)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Brass Ball Valve (1111TTE030)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- ZORO SELECT Viton Tubing, 3/4 In ID, 7/8 In OD, 25 Ft (1525F-750875-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- Zoro Select Viton Tubing