Shop All Viton Tubing
Zoro Select
Tubing, Viton, 3/16" I.D., 7/16" O.D.
Mfr # ZUSA-HT-3362
Zoro # G8345444
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 3/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3362
- Zoro # G8345444
- UPC # 193005972776
- Country of Origin China
- Category Viton Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 7/16 in |
Tube Length | 10 ft |
Tube Bend Radius | Not Rated |
Inside Diameter | 3/16 in |
Overall Length | 10 ft |
Outside Diameter | 7/16 in |
Description
Tubing, Application Air, Fuels, Water, Color Black, Hardness Shore A 75, Inside Diameter 3/16 in, Material FKM, Material Trade Name Viton, Maximum Operating Temperature 480 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Central Brass 0868-Z Central Brass 3-Valve Tub/Shwr Set #0868-Z (70-0868)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- WINGITS 12" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS12)
- ZORO SELECT Ballcock Seal, Plastic, Black, PK100 (40225)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- Zoro Select Tubing