Shop All Viton Tubing
Zoro Select
Tubing, Viton, 3/16" I.D., 7/16" O.D.
Mfr # ZUSA-HT-3296
Zoro # G8345636
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 3/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3296
- Zoro # G8345636
- UPC # 193005972615
- Country of Origin China
- Category Viton Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 7/16 in |
Tube Length | 50 ft |
Tube Bend Radius | Not Rated |
Inside Diameter | 3/16 in |
Overall Length | 50 ft |
Outside Diameter | 7/16 in |
Description
Tubing, Application Air, Fuels, Water, Color Black, Hardness Shore A 75, Inside Diameter 3/16 in, Material FKM, Material Trade Name Viton, Maximum Operating Temperature 480 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Seal Kit (1388300)
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-G777-16KCP)
- KINGSTON BRASS Magellan Bidet Faucet W/ Lever, Handles And Brass Pop-Up, Chrome (KB321)
- VIEGA Viega MegaPress adapter, 1" x 1" (95270)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 3/16" ID x 3/8" OD x 5 ft. Long (ZUSA-HT-4168)
- Zoro Select Viton Tubing