Shop All Viton Tubing
Zoro Select
Tubing, Viton, 1/8" I.D., 1/4" O.D.
Mfr # ZUSA-HT-308
Zoro # G8345216
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-308
- Zoro # G8345216
- UPC # 193005149581
- Country of Origin China
- Category Viton Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 10 ft |
Tube Bend Radius | Not Rated |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Air, Fuels, Water, Color Black, Hardness Shore A 75, Inside Diameter 1/8 in, Material FKM, Material Trade Name Viton, Maximum Operating Temperature 480 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP3.0)
- AMERICAN STANDARD Trip Lever (738171-0020A)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G017)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 6mm ID x 11mm OD x 5 ft. Long (ZUSA-HT-4224)
- Zoro Select Viton Tubing