Shop All Viton Tubing
Zoro Select
Tubing, Viton, 1/4" I.D., 1/2" O.D.
Mfr # ZUSA-HT-279
Zoro # G8345627
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-279
- Zoro # G8345627
- UPC # 193005149253
- Country of Origin China
- Category Viton Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | Not Rated |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Air, Fuels, Water, Color Black, Hardness Shore A 75, Inside Diameter 1/4 in, Material FKM, Material Trade Name Viton, Maximum Operating Temperature 480 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- AMERICAN FILTER CO 4 H, 4 PK (ADQ74793502-AFC-RF-L8-4-93717)
- CHARLOTTE PIPE AND FOUNDRY Elbow 90Pvc Dwv 1.25 (PVC003000600)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 1/4" MNPT (ZUSA-PF-4670)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- USA INDUSTRIALS Viton Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-298)
- Zoro Select Tubing