Shop All Viton Tubing
Zoro Select
Tubing, Viton, 1/4" I.D., 1/2" O.D.
Mfr # ZUSA-HT-263
Zoro # G8345952
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-263
- Zoro # G8345952
- UPC # 193005149086
- Country of Origin China
- Category Viton Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Tube Bend Radius | Not Rated |
Outside Diameter | 1/2 in |
Overall Length | 100 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Fuels, Water, Color Black, Hardness Shore A 75, Inside Diameter 1/4 in, Material FKM, Material Trade Name Viton, Maximum Operating Temperature 480 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 40 (5P726)
- KOHLER Bancroft Wall-Mount Supply Elbow W/ Check Valve (22173-2BZ)
- PARKER Barbed, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 62 22WP2)
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Black Steel 2 in. L Nipple (300UP34X2)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- ZORO SELECT Viton Tubing, 3/4 In ID, 7/8 In OD, 25 Ft (1525F-750875-25)
- Zoro Select Tubing