Shop All Aluminum Tube Stock
Zoro Select
Tubing, Square, Aluminum, 6063 Alloy Type, 3 3/4", 3 ft. L.
Mfr # T63S4X.125-36
Zoro # G3010497
original price:
$48.49
23% off
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Outside Square 4 in
- Alloy Type 6063
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T63S4X.125-36
- Zoro # G3010497
- Country of Origin Multiple
- Category Aluminum Tube Stock
Dimensions
Length | 3 ft |
Length Tolerance | +/-2 in |
Overall Length | 36 in |
Outside Width | 4 in |
Inside Width | 3 3/4 in |
Inside Height | 3 3/4 in |
Outside Height | 4 in |
Width Tolerance | +/-0.030 in |
Height Tolerance | +/-0.034 in |
Description
Aluminum Square Tube 6063, Aluminum, 6063, T52, Square, 36 in Overall Length, 3 3/4 in Inside Width, 3 3/4 in Inside Height, 4 in Outside Width, 4 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.015 in, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Heat Treatment Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Not Rated Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (BULK-RS-NAT40-209)
- FILM-GARD Plastic Sheeting 6 mil X 24 ft. W X 100 ft. L Polyethylene Black (626082)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx36 In L (O11816)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-N60-876)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3 3/4", 6 ft. L. (T63S4X.125-72)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (9569_12_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 3 in, 1 ft L. (18023_12_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/4 in, 1 ft L. (14466_12_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1204_72_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 3 ft L. (7122_36_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 6 ft L. (18020_72_0)
- Zoro Select Aluminum Tube Stock