Shop All Aluminum Tube Stock
Zoro Select
Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L.
Mfr # 83010
Zoro # G3309349
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Aluminum
- Wall Thickness 9/64 in
- Outside Square 3/32 in
- Alloy Type 3003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83010
- Zoro # G3309349
- UPC # 614121130104
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +/-0.0625 in |
Outside Height | 1/8 in |
Overall Length | 12 in |
Inside Height | 1/16 in |
Inside Width | 1/16 in |
Height Tolerance | +/-0.002 in |
Outside Width | 1/8 in |
Description
Aluminum Square Tube 3003, Aluminum, 3003, Square, 12 in Overall Length, 1/16 in Inside Width, 1/16 in Inside Height, 1/8 in Outside Width, 1/8 in Outside Height, 0.014 in Wall Thickness, Wall Thickness Tolerance +/-0.002 in, Fabrication Extruded, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, 40 Brinell Hardness, Standards ASTM B221, Minimum Temperature 900 Degrees F, Maximum Temperature 1,200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Bar, 24" L, 1.75" W (HF/6251750-24)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 8 x4 ft, 1/2-#16 (44S05016-48X96)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.125", Pk5 (MSB125-5)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10460_36_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 6 ft L. (18020_72_0)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1202_72_0)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (7011_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (7046_12_0)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (18081_72_0)
- Zoro Select Aluminum Tube Stock