Shop All Brass Tube Stock
Zoro Select
Tubing, sq., 7/32 in. Outside sq.
Mfr # 8154
Zoro # G3309470
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260/270
- Outside Square 7/32 in
- Inside Square 0.191 in
- Wall Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8154
- Zoro # G3309470
- UPC # 614121181540
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Inside Height | 3/16 in |
Overall Length | 12 in |
Outside Height | 5/32 in |
Outside Width | 5/32 in |
Inside Width | 3/16 in |
Description
260 Brass Square Tube, Material Brass, Inside Height 3/16 in, Wall Thickness 0.014 in, Inside Width 3/16 in, Material Grade 260, Outside Corner Shape Square, Mechanical Finish Mill, Overall Length 12 in, Outside Height 5/32 in, Outside Width 5/32 in, Standards ASTM B135, Temper H02 to H03, Inside Corner Shape Square, Rockwell Hardness 56 to 66, Shape Square, Length Tolerance +/-0.032 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 3 In Leg, 8 Ft L (2EYW8)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (17R1-36)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.25-36)
- ZORO SELECT Tubing, sq., 0.222 in. Inside sq. (8122)
- ZORO SELECT Tubing, Rectangular, 5/32 in.x 5/16 in. (8266)
- ZORO SELECT Tubing, sq., 1/16 in. Outside sq., PK2 (8149)
- ZORO SELECT Tubing, sq., 5/32 in. Outside sq. (8152)
- ZORO SELECT Tubing, Rectangular, 3/32 in. x 3/16 in. (8262)
- ZORO SELECT Brass Tube (8209)
- ONLINEMETALS 0.3125" OD x 0.042" Wall x 0.2285" ID Brass Round Tube-H58 Seamless (1543)
- Zoro Select Brass Tube Stock