Shop All Brass Tube Stock
Zoro Select
Tubing, sq., 5/32 in. Outside sq.
Mfr # 8152
Zoro # G3309489
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260/270
- Outside Square 5/32 in
- Inside Square 0.128 in
- Wall Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8152
- Zoro # G3309489
- UPC # 614121181526
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Outside Width | 5/32 in |
Inside Width | 1/8 in |
Outside Height | 5/32 in |
Overall Length | 12 in |
Inside Height | 1/8 in |
Description
260 Brass Square Tube, Material Brass, Inside Height 1/8 in, Wall Thickness 0.014 in, Inside Width 1/8 in, Material Grade 260, Outside Corner Shape Square, Mechanical Finish Mill, Overall Length 12 in, Outside Height 5/32 in, Outside Width 5/32 in, Standards ASTM B135, Temper H02 to H03, Inside Corner Shape Square, Rockwell Hardness 56 to 66, Shape Square, Length Tolerance +/-0.032 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Round Bar, SS, 12 in Overall L (23634_12_0)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24265_24_36)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x6", 40A (BULK-RS-NAT40-335)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 30A (BULK-RS-N30-142)
- ZORO SELECT Tubing, sq., 0.097 in. Inside sq. (8151)
- ZORO SELECT Tubing, Rectangular, 1/8 in. x 1/4 in. (8264)
- ZORO SELECT Tubing, Rectangular, 5/32 in.x 5/16 in. (8266)
- ZORO SELECT Tubing, sq., 7/32 in. Outside sq. (8154)
- ZORO SELECT Tubing, sq., 0.222 in. Inside sq. (8122)
- ZORO SELECT Brass Tube (8209)
- ONLINEMETALS 0.25" x 0.5" Copper Rectangle Bar 110-H02 (4281)
- Zoro Select Brass Tube Stock