Shop All Brass Tube Stock
Zoro Select
Tubing, sq., 3/32 in. Outside sq.PK2
Mfr # 8150
Zoro # G3309531
original price:
$3.99
18% off
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260/270
- Outside Square 3/32 in
- Inside Square 0.066 in
- Wall Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8150
- Zoro # G3309531
- UPC # 614121181502
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Outside Height | 3/32 in |
Inside Width | 1/16 in |
Overall Length | 12 in |
Inside Height | 1/16 in |
Outside Width | 3/32 in |
Description
260 Brass Square Tube, Material Brass, Inside Height 1/16 in, Wall Thickness 0.014 in, Inside Width 1/16 in, Material Grade 260, Outside Corner Shape Square, Mechanical Finish Mill, Overall Length 12 in, Outside Height 3/32 in, Outside Width 3/32 in, Standards ASTM B135, Temper H02 to H03, Inside Corner Shape Square, Rockwell Hardness 56 to 66, Shape Square, Length Tolerance +/-0.032 in, System of Measurement Inch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 260 PCS (36D703)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 3 Ft L (BR360/78-36)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ZORO SELECT Bronze Hollowbar 932 (10474_3_0)
- ZORO SELECT Brass Tube (8211)
- ZORO SELECT Tubing, sq., 7/32 in. Outside sq. (8154)
- ZORO SELECT Tubing, sq., 1/4 in. Outside sq. (8155)
- ZORO SELECT Tubing, Rectangular, 5/32 in.x 5/16 in. (8266)
- ZORO SELECT Brass Tube (8207)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (8210)
- ONLINEMETALS 0.25" x 2.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7471)
- Zoro Select Brass Tube Stock