Shop All Brass Tube Stock
Zoro Select
Tubing, sq., 3/16 in. Outside sq.
Mfr # 8153
Zoro # G3309516
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260/270
- Outside Square 3/16 in
- Inside Square 0.159 in
- Wall Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8153
- Zoro # G3309516
- UPC # 614121181533
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Outside Width | 3/16 in |
Inside Height | 5/32 in |
Inside Width | 5/32 in |
Outside Height | 3/16 in |
Overall Length | 12 in |
Description
260 Brass Square Tube, Material Brass, Inside Height 5/32 in, Wall Thickness 0.014 in, Inside Width 5/32 in, Material Grade 260, Outside Corner Shape Square, Mechanical Finish Mill, Overall Length 12 in, Outside Height 3/16 in, Outside Width 3/16 in, Standards ASTM B135, Temper H02 to H03, Inside Corner Shape Square, Rockwell Hardness 56 to 66, Shape Square, Length Tolerance +/-0.032 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.01In, PK2 (22550)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 1/4 in Dia. (40r4.25-12)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 10 Ft (4UGL5)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L (ZUSAESR-S-162)
- ZORO SELECT Tubing, sq., 7/32 in. Outside sq. (8154)
- ZORO SELECT Tubing, sq., 1/16 in. Outside sq., PK2 (8149)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (8210)
- ZORO SELECT Tubing, sq., 0.097 in. Inside sq. (8151)
- ZORO SELECT Tubing, sq., 3/32 in. Outside sq.PK2 (8150)
- ZORO SELECT Brass Tube (8209)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- Zoro Select Brass Tube Stock