Shop All Brass Tube Stock
This Product is Discontinued
Zoro Select
Tubing, sq., 1/8 in. Outside sq., PK2 (Discontinued)
Mfr # 8121
Zoro # G3708470
This Product is Discontinued
Key Features
- Material Brass
- Alloy Type 260/270
- Outside Square 1/8"
- Inside Square 0.097"
- Wall Thickness 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8121
- Zoro # G3708470
- UPC # 614121181212
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 1 ft |
Diameter | 0.125 in |
Length Tolerance | +/-0.032 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 12 in |
Outside Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
260/270 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 12 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H02 to H03, Tensile Strength 57,000 psi, Standards ASTM B135, Rockwell Hardness B56 to B66, Shape Rod, Application General Purpose, System of Measurement Inch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.