Shop All Carbon Steel Tube Stock
Zoro Select
Tubing, Sq, 1015 LCS, 3 ODx3/16 In T, 6 Ft L
Mfr # TS3X.188-72
Zoro # G0888282
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Structural
- Material Carbon Steel
- Alloy Type 1015
- Wall Thickness 0.19 in
- Outside Square 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TS3X.188-72
- Zoro # G0888282
- Country of Origin Multiple
- Category Carbon Steel Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +0.125/-0 in |
Inside Height | 2 5/8 in |
Inside Width | 2 5/8 in |
Outside Height | 3 in |
Outside Width | 3 in |
Overall Length | 6 ft |
Description
1015 Carbon Steel Square Tube, Material Carbon Steel, Material Grade 1015, Inside Height 2 5/8 in, Inside Width 2 5/8 in, Outside Height 3 in, Outside Width 3 in, Overall Length 6 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.19 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 46,000 psi, Rockwell Hardness Not Rated, Tensile Strength 50,000 psi, Machinability Not Rated, Shape Square Tube, Length Tolerance +0.125/-0 in, Standards ASTM A500 Grade B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-25)
- POLY-AMERICA 6MIL 20 X 100FT. CLEAR POLY SHEETING (42014)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (18081_72_0)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-UHMW-452)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/4 In T, 6 Ft L (TS3X.25-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/2 in Dia. (45r1.5-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (45r.625-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (45r.75-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (44r.75-36)
- ZORO SELECT Carbon Steel Rectangle Tube, 6' L, 2" W (CTRT/21083-72)
- ONLINEMETALS 25 OD x 01875 Wall x 2125 ID Carbon Steel Round Tube A513Type 5 DOM, 36 Length (7557)
- Zoro Select Carbon Steel Tube Stock