Shop All Carbon Steel Tube Stock
Zoro Select
Tubing, Sq, 1015 LCS, 3 OD x1/4 In T, 6 Ft L
Mfr # TS3X.25-72
Zoro # G1644404
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Structural, Rounded Edges
- Material Carbon Steel
- Alloy Type 1015
- Wall Thickness 0.25 in
- Outside Square 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TS3X.25-72
- Zoro # G1644404
- Country of Origin Multiple
- Category Carbon Steel Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +0.125/-0 in |
Outside Height | 3 in |
Inside Height | 2 1/2 in |
Overall Length | 6 ft |
Inside Width | 2 1/2 in |
Outside Width | 3 in |
Description
1015 Carbon Steel Square Tube, Material Carbon Steel, Material Grade 1015, Inside Height 2 1/2 in, Inside Width 2 1/2 in, Outside Height 3 in, Outside Width 3 in, Overall Length 6 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.25 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 46,000 psi, Rockwell Hardness Not Rated, Tensile Strength 50,000 psi, Machinability Not Rated, Shape Square Tube, Length Tolerance +0.125/-0 in, Standards ASTM A500 Grade B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/8" Thick (BULK-PS-UHMW-534)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 36"x12", 70A (BULK-RS-V75-387)
- USA INDUSTRIALS EPDM Rubber Strip w Adhesive - 60A - 1/4" T x 3/4" W x 10ft. L (BULK-RS-E60-159)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/8 in Dia. (45r1.375-12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (45r.875-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (45r1-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/8 in Dia. (45r.375-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/4 in Dia. (45r.75-72)
- ZORO SELECT Carbon Steel Disc, 1 in L, 4 in Dia. (45r4-1)
- ONLINEMETALS 1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52 (17857)
- Zoro Select Carbon Steel Tube Stock