Shop All Carbon Steel Tube Stock
Zoro Select
Tubing, Sq, 1015 LCS, 1 1/2ODx3/16InT, 6Ft L
Mfr # TS1.5X.188X72
Zoro # G2876194
original price:
$77.44
25% off
new price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Structural
- Material Carbon Steel
- Alloy Type 1015
- Wall Thickness 0.19 in
- Outside Square 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TS1.5X.188X72
- Zoro # G2876194
- Country of Origin Multiple
- Category Carbon Steel Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +0.125/-0 in |
Outside Height | 1 1/2 in |
Inside Height | 1 1/8 in |
Overall Length | 6 ft |
Outside Width | 1 1/2 in |
Inside Width | 1 1/8 in |
Description
1015 Carbon Steel Square Tube, Material Carbon Steel, Material Grade 1015, Inside Height 1 1/8 in, Inside Width 1 1/8 in, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Overall Length 6 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.19 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 46,000 psi, Rockwell Hardness Not Rated, Tensile Strength 50,000 psi, Machinability Not Rated, Shape Square Tube, Length Tolerance +0.125/-0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL DIVIDER FOR 1/4In. (6 FT M-2324)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/2 In, 3 Ft (2HHA6)
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25320)
- USA INDUSTRIALS Polypropylene Plastic Sheet 32" L x 16" W x 1" Thick (BULK-PS-PP-340)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/2ODx1/8 InT, 6Ft L (TS1.5X.120-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 5/8 in Dia. (45r1.625-12)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/4 In T, 6 Ft L (TS3X.25-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (14r.375-72)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/4ODx1/8 InT, 6Ft L (TS1.25X.120-72)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.25" W (HTSQ/12501250125-48)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/16 in Dia. (14r.437-72)
- Zoro Select Carbon Steel Tube Stock