Shop All Brass Tube Stock
Zoro Select
Tubing, sq., 0.097 in. Inside sq.
Mfr # 8151
Zoro # G3309769
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260/270
- Outside Square 1/8 in
- Inside Square 0.097 in
- Wall Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8151
- Zoro # G3309769
- UPC # 614121181519
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Inside Width | 3/32 in |
Overall Length | 12 in |
Outside Width | 1/8 in |
Inside Height | 3/32 in |
Outside Height | 1/8 in |
Description
260 Brass Square Tube, Material Brass, Inside Height 3/32 in, Wall Thickness 0.014 in, Inside Width 3/32 in, Material Grade 260, Outside Corner Shape Square, Mechanical Finish Mill, Overall Length 12 in, Outside Height 1/8 in, Outside Width 1/8 in, Standards ASTM B135, Temper H02 to H03, Inside Corner Shape Square, Rockwell Hardness 56 to 66, Shape Square, Length Tolerance +/-0.032 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- ZORO SELECT Oil Hard Drill Rod, O1, N, 0.302 In (O1DN6)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-N50-104)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11805_18_0)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (8210)
- ZORO SELECT Tubing, sq., 3/32 in. Outside sq.PK2 (8150)
- ZORO SELECT Tubing, Rectangular, 3/16 in. x 3/8 in. (8268)
- ZORO SELECT Tubing, Rectangular, 5/32 in.x 5/16 in. (8266)
- ZORO SELECT Tubing, sq., 1/4 in. Outside sq. (8155)
- ZORO SELECT Nylon Push Type Retainer Asst, Pc 175 (8121)
- ONLINEMETALS 0.625" OD x 0.029" Wall x 0.567" ID Brass Round Tube-H58 Seamless (1551)
- Zoro Select Brass Tube Stock