Shop All Silicone Tubing
Zoro Select
Tubing, Silicone, 5/16 in ID, 7/16 in OD
Mfr # ZUSA-HT-3487
Zoro # G8076328
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 70
- Material Silicone
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3487
- Zoro # G8076328
- UPC # 193005966980
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 5 ft |
Tube Bend Radius | 1 in |
Bend Radius | 1 in |
Overall Length | 5 ft |
Outside Diameter | 7/16 in |
Inside Diameter | 5/16 in |
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 7/16 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1-1/2", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC150STE18)
- LEGEND VALVE 1" LONG RADIUS PRESS 90 EL (450-005P)
- PLUMB PAK Furnace Key 1/4In (PP840-30)
- B & K HOSE BIBB 1/2""MX3/4""M (103-203)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3159)
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 1/4 in OD (ZUSA-HT-2476)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3211)
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-1647)
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-765)
- ZORO SELECT Santoprene Tubing, 5/8 In OD, 50 Ft (1508-250625-50)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-763)
- Zoro Select Tubing