Shop All Silicone Tubing
Zoro Select
Tubing, Silicone, 5/16" I.D., 9/16" O.D.
Mfr # ZUSA-HT-3116
Zoro # G8076197
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 70
- Inside Dia. 5/16 in
- Material Silicone
- Outside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3116
- Zoro # G8076197
- UPC # 193005966201
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 9/16 in |
Tube Length | 25 ft |
Tube Bend Radius | 3/4 in |
Bend Radius | 3/4 in |
Outside Diameter | 9/16 in |
Overall Length | 25 ft |
Inside Diameter | 5/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 440 Degrees F, Outside Diameter 9/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 100 FT [Each] (TTFE.062X.125X100FT)
- KEENEY MFG Deco Pushpopup Drain Chm (PF0717-CH)
- KOHLER Screw, 8-32Nc-2A X .562 (33357-CP)
- TOTO Ultramax II 1.28 GPF One-Piece Elongated Toilet with Right Hand Lever, Seat Included, White (MS604124CEFRG#01)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3159)
- ZORO SELECT Tubing, Silicone, 3/4" I.D., 1-1/4" O.D. (ZUSA-HT-3145)
- ZORO SELECT Tubing, Silicone, 3/8 in ID, 7/16 in OD (ZUSA-HT-3121)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-2874)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-724)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 5/8" OD x 100 Ft. L (ZUSA-HT-714)
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 5 Ft. L (ZUSA-HT-1629)
- Zoro Select Tubing