Shop All Silicone Tubing
Zoro Select
Tubing, Silicone, 5/16" I.D., 7/16" O.D.
Mfr # ZUSA-HT-3093
Zoro # G8077292
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 70
- Inside Dia. 5/16 in
- Material Silicone
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3093
- Zoro # G8077292
- UPC # 193005964597
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 in |
Bend Radius | 1 in |
Overall Length | 25 ft |
Inside Diameter | 5/16 in |
Outside Diameter | 7/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall Mounted, Deck Mounted (21336-BN)
- K-FLEX USA Rubber Pipe Insulation (6RHFN068048)
- RUBINETTERIE BRESCIANE BRASS CHECK VALVE, FULL PORT BUBBLE TIGHT, 1/2 PSI CRACKING PRESSURE (100002-2)
- ZORO SELECT Pipe Nipple, 3/4 in Pipe Fitting, 1 3/8 in Length, MNPT, 304 Stainless Steel (T4BNE01)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-731)
- ZORO SELECT Reinforced FDA Silicone Tubing, 1/4" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-806)
- ZORO SELECT FDA and 3A Silicone Tubing, 87 psi, 10 ft (ZUSA-HT-3716)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3259)
- ZORO SELECT Tubing, Silicone, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1633)
- ZORO SELECT FDA Silicone Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-766)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.312 ID X .592 OD X 100 FT [Roll] (TSILBRADE.312X.592X100FT)
- Zoro Select Tubing