Shop All Silicone Tubing
Zoro Select
Tubing, Silicone, 1/2" I.D., 3/4" O.D.
Mfr # ZUSA-HT-3171
Zoro # G8078412
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 70
- Material Silicone
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3171
- Zoro # G8078412
- UPC # 193005967826
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 10 ft |
Tube Bend Radius | 1 3/4 in |
Bend Radius | 1 3/4 in |
Overall Length | 10 ft |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Fitting Insulation, 90 Elbow, 5 In. ID (26400)
- BLANCO PRECIS UdrMt GraniteComp 33" 60/40 2Bowl Kitchen Sink Truffle (442522)
- ZURN ZTR Replacement for 0.125 Valve (PTR6200-L-0.125)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3062)
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 1/4 in OD (ZUSA-HT-2476)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-3193)
- ZORO SELECT Tubing, Silicone, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1633)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-3256)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-756)
- ZORO SELECT Tubing, Silicone, 3/4" I.D., 1-1/4" O.D. (ZUSA-HT-3474)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 5 Ft. L (ZUSA-HT-1656)
- Zoro Select Silicone Tubing