Shop All Silicone Tubing
Zoro Select
Tubing, Silicone, 1" I.D., 1-1/2" O.D.
Mfr # ZUSA-HT-3475
Zoro # G8076626
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 70
- Material Silicone
- Inside Dia. 1 in
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3475
- Zoro # G8076626
- UPC # 193005966751
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Tube Length | 25 ft |
Tube Bend Radius | 3 3/4 in |
Bend Radius | 3 3/4 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/2 in |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 1 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 17.1W (238612-132-*)
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RD)
- ARO Valve Assembly, 1/8 in Port, NPT (460-3)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3209)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 5 Ft. L (ZUSA-HT-1656)
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-1631)
- ZORO SELECT FDA Silicone Tubing, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-753)
- ZORO SELECT Santoprene Tubing, 1/2 In OD, 50 Ft (1508-375500-50)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3192)
- DIXON 4 in B5102 REPAIR KIT, SILICONE (B5102-RKS400)
- Zoro Select Tubing