Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 9/32 in, Length 3 ft, PK5
Mfr # 1114
Zoro # G1992681
product price: $12.69
/pk 5, $2.54/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.253 in
- Outside Dia. 9/32 in
- Wall Thickness 0.014 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1114
- Zoro # G1992681
- UPC # 614121011144
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.253 in |
Outside Dia. | 9/32 in |
Tube Length | 3 ft |
Outside Diameter | 9/32 in |
Inside Diameter | 0.253 in |
Overall Length | 3 ft |
Details
Tube Material | Aluminum |
Wall Thickness | 0.014 in |
Material | Aluminum |
Item | Tubing |
Seamless/Welded | Seamless |
Temp. Range | 900 Degrees F to 1200 Degrees F |
Standards | ASTM B210 |
Maximum Operating Temperature | 1,200 Degrees F |
Fabrication | Seamless |
System of Measurement | Inch |
Tubing Material | Aluminum |
Minimum Operating Temperature | 900 Degrees F |
Description
Tubing, Fabrication Seamless, Inside Diameter 0.253 in, Material Aluminum, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 9/32 in, Overall Length 3 ft, Standards ASTM B210, Wall Thickness 0.014 in, System of Measurement Inch, Minimum Operating Temperature 900 Degrees F, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS CO BlueSeal Urinal Sealing Liquid, Case of 12 (1114)
- BANJO Ls206 6 Strainer Screen (LS206)
- LEGEND VALVE 1/2" X 9" CHROME NIPPLE NL (311-073CNL)
- SANI-LAV Jam Nut (1050)
- ZORO SELECT Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum (4NTH6)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NRY7)
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum (4NTE4)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NRZ4)
- ZORO SELECT Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (4NTE5)
- ZORO SELECT Tubing, 1.43 in ID, 1-1/2 in. OD, Aluminum (4NTF8)
- ZORO SELECT Tubing, 0.277 in. ID, 3/8 in. OD, Aluminum (4NTD5)
- Zoro Select Aluminum Tubing