Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 5/32 in, Length 3 ft, PK5
Mfr # 1110
Zoro # G2423662
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.128 in
- Outside Dia. 5/32 in
- Wall Thickness 0.014 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1110
- Zoro # G2423662
- UPC # 614121011106
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.128 in |
Outside Dia. | 5/32 in |
Tube Length | 3 ft |
Outside Diameter | 5/32 in |
Overall Length | 3 ft |
Inside Diameter | 0.128 in |
Details
Tube Material | Aluminum |
Wall Thickness | 0.014 in |
Material | Aluminum |
Seamless/Welded | Seamless |
Standards | ASTM B210 |
Item | Tubing |
Temp. Range | 900 Degrees F to 1200 Degrees F |
System of Measurement | Inch |
Tubing Material | Aluminum |
Maximum Operating Temperature | 1,200 Degrees F |
Fabrication | Seamless |
Minimum Operating Temperature | 900 Degrees F |
Description
Tubing, Fabrication Seamless, Inside Diameter 0.128 in, Material Aluminum, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 5/32 in, Overall Length 3 ft, Standards ASTM B210, Wall Thickness 0.014 in, System of Measurement Inch, Minimum Operating Temperature 900 Degrees F, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre-Rinse Spray Valve, 1.42 GPM at 60 PSI (B-108-C)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- BASIKS Check Valve, CPVC, 2", EPDM, Threaded (TBC360-200EPT-CP)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACR2)
- ZORO SELECT Tubing, 0.277 in. ID, 3/8 in. OD, Aluminum (4NTD5)
- ZORO SELECT Tubing, 1.12 in ID, 1-1/4 in. OD, Aluminum (4NTF7)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP8)
- ZORO SELECT Tubing, 0.152 in. ID, 1/4 in. OD, Aluminum (4NTC8)
- ZORO SELECT Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum (4NRX8)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTA1)
- Zoro Select Tubing