Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600
Mfr # 3ACP8
Zoro # G1737461
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Inconel 600
- Inside Dia. 0.277 in
- Outside Dia. 3/8 in
- Wall Thickness 0.049 in
- Outside Dia. Tolerance +/-0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ACP8
- Zoro # G1737461
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.277 in |
Outside Dia. | 3/8 in |
Outside Dia. Tolerance | +/-0.008 in |
Tube Length | 6 ft |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.008 in |
Overall Length | 6 ft |
Inside Diameter | 0.277 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.277 in, Material Nickel, Material Grade 600, Maximum Operating Pressure 4,318 psi @72 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 3/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM B163, ASTM B167, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX PEX A PIPE 3/4""X100' WH (EPPW10034)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17464-BL-I)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-2)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (22975-CP)
- ZORO SELECT Tubing, 0.118 in. ID, 3/16 in. OD, Aluminum (4NTC5)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, Inconel 600 (3ACR4)
- ZORO SELECT Tubing, 1.37 in. ID, 1 1/2 in. OD, Aluminum (4NTC3)
- ZORO SELECT Tubing, 1.87 in. ID, 2 in. OD, Aluminum (4NTG8)
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum (4NTE4)
- ZORO SELECT Tubing, Aluminum, 7/32 in. (8105)
- ZORO SELECT Tubing, Aluminum, 1/16 in, PK3 (8100)
- Zoro Select Tubing