Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600
Mfr # 3ACP5
Zoro # G2768604
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Inconel 600
- Inside Dia. 0.152 in
- Outside Dia. 1/4 in
- Outside Dia. Tolerance +/-0.005 in
- Wall Thickness 0.049 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ACP5
- Zoro # G2768604
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.152 in |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +/-0.005 in |
Tube Length | 6 ft |
Outside Diameter | 1/4 in |
Inside Diameter | 0.152 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.005 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.152 in, Material Nickel, Material Grade 600, Maximum Operating Pressure 6,918 psi @72 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM B163, ASTM B167, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 304SS (SHT4100-PP)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A001MS)
- KOHLER 3942-3-NA, 35-3/4" L, 24-5/16" W (3942-3-NA)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTA1)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTA4)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NRY7)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRZ1)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NTD9)
- ZORO SELECT Tubing, 1.37 in. ID, 1-1/2 in. OD, Aluminum (4NRZ7)
- DEFLECTO 90° Elbow (4") (DE904/10544)
- Zoro Select Aluminum Tubing