Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600
Mfr # 3ACR1
Zoro # G2437757
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Inconel 600
- Inside Dia. 0.402 in
- Outside Dia. 1/2 in
- Wall Thickness 0.049 in
- Outside Dia. Tolerance +/-0.010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3ACR1
- Zoro # G2437757
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.402 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +/-0.010 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 0.402 in |
Outside Diameter Tolerance | +/-0.010 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.402 in, Material Nickel, Material Grade 600, Maximum Operating Pressure 3,184 psi @72 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM B163, ASTM B167, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3341001.020)
- ZORO SELECT Tubing, 45 psi at 70F, 100 ft., Shore A73 (4HL98)
- ADASCAPE 18" L, Wall Mount, 304 Stainless Steel, KBSS1816 18" x 16" Wall Mount Fold Down Shower Seat (KBSS1816)
- NIBCO 2" x 1-1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 2x11/2)
- ZORO SELECT Tubing, 1.68 in ID, 1-3/4 in. OD, Aluminum (4NTG3)
- ZORO SELECT Tubing, 0.745 in. ID, 7/8 in. OD, Aluminum (4NTE9)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NRZ4)
- ZORO SELECT Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum (4NTH6)
- ZORO SELECT Tubing, Seamless, 5/16 in, Length 3 ft, PK4 (1115)
- ZORO SELECT Tubing, 0.183 in. ID, 5/16 in. OD, Aluminum (4NTD3)
- ZORO SELECT Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (4NTE5)
- Zoro Select Aluminum Tubing