Shop All Aluminum Tubing
Zoro Select
Tubing, Seamless, 1 In, 6 Ft, Inconel 600
Mfr # 3ACR4
Zoro # G2320297
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Inconel 600
- Inside Dia. 0.87 in
- Outside Dia. 1 in
- Outside Dia. Tolerance +/-0.020 in
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ACR4
- Zoro # G2320297
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.87 in |
Outside Dia. | 1 in |
Outside Dia. Tolerance | +/-0.020 in |
Tube Length | 6 ft |
Outside Diameter | 1 in |
Overall Length | 6 ft |
Inside Diameter | 0.87 in |
Outside Diameter Tolerance | +/-0.020 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.87 in, Material Nickel, Material Grade 600, Maximum Operating Pressure 2,176 psi @72 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM B163, ASTM B167, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- PENTAIR/OMNIFILTER Undersink Water Filter Housing Wrench (OW30-DC6-S18)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- KEENEY MFG Open Grid Bathroom Sink Drain without Overflow, Brushed Nickel (K820-74BN)
- ZORO SELECT Tubing, 1.37 in. ID, 1-1/2 in. OD, Aluminum (4NRZ7)
- ZORO SELECT Tubing, 0.902 in. ID, 1 in. OD, Aluminum (4NTF2)
- ZORO SELECT Tubing, 0.118 in. ID, 3/16 in. OD, Aluminum (4NRX5)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTF3)
- ZORO SELECT Tubing, 1.93 in. ID, 2 in OD, Aluminum (4NTG6)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRZ1)
- ZORO SELECT Tubing, 0.243 in. ID, 5/16 in. OD, Aluminum (4NTD1)
- Zoro Select Aluminum Tubing