Shop All Aluminum Tube Stock
Zoro Select
Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L.
Mfr # 83032
Zoro # G3309400
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Aluminum
- Wall Thickness 0.035 in
- Alloy Type 6061-T6
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83032
- Zoro # G3309400
- UPC # 614121130326
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Outside Dia. | 5/16 in |
Length Tolerance | +/-0.032 in |
Inside Dia. | 0.242 in |
Outside Diameter | 5/16 in |
Overall Length | 12 in |
Inside Diameter | 0.242 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 12 in Overall Length, Length Tolerance +/-0.032 in, Outside Diameter 5/16 in, Inside Diameter 0.242 in, 0.035 in Wall Thickness, Wall Thickness Tolerance +/-0.003 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, F85 Rockwell Hardness, Standards ASTM B221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0020" Thickness, Pk20 (42137)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ZORO SELECT White Acrylic/PVC Sheet Stock 48" L x 48" W x 0.188" Thick (539339-4)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 70A (BULK-RS-H70MIL-56)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83030)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83033)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 6 ft L. (15225_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 6 in L. (6994_6_0)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1140_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (4600_6_0)
- Zoro Select Aluminum Tube Stock