Shop All Brass Tube Stock
Zoro Select
Tubing, Rectangular, 3/32 in. x 3/16 in.
Mfr # 8262
Zoro # G3309507
original price:
$2.55
14% off
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260/270
- Outside Rectangle Size 3/32 in x 3/16 in
- Inside Rectangle Size 1/16 in x 3/16 in
- Wall Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8262
- Zoro # G3309507
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Outside Rectangle Size | 3/32 in x 3/16 in |
Inside Rectangle Size | 1/16 in x 3/16 in |
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Overall Length | 12 in |
Inside Width | 3/16 in |
Outside Width | 3/16 in |
Outside Height | 3/32 in |
Inside Height | 1/16 in |
Description
260 Brass Square Tube, Material Brass, Inside Height 1/16 in, Wall Thickness 0.014 in, Inside Width 3/16 in, Material Grade 260, Outside Corner Shape Square, Mechanical Finish Mill, Overall Length 12 in, Outside Height 3/32 in, Outside Width 3/16 in, Standards ASTM B135, Temper H02 to H03, Inside Corner Shape Square, Rockwell Hardness 56 to 66, Shape Rectangular, Length Tolerance +/-0.032 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (13926)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-4)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-CACC-92)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 6ft Length (20-103)
- ZORO SELECT Tubing, Rectangular, 5/32 in.x 5/16 in. (8266)
- ZORO SELECT Brass Tube (8209)
- ZORO SELECT Tubing, sq., 1/4 in. Outside sq. (8155)
- ZORO SELECT Brass Tube (8205)
- ZORO SELECT Nylon Push Type Retainer Asst, Pc 175 (8121)
- ZORO SELECT Tubing, sq., 7/32 in. Outside sq. (8154)
- ONLINEMETALS 1" Brass Round Bar 485-H02 Extruded (18255)
- Zoro Select Brass Tube Stock