Shop All Brass Tube Stock
Zoro Select
Tubing, Rectangular, 3/16 in. x 3/8 in.
Mfr # 8268
Zoro # G3309525
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260/270
- Outside Rectangle Size 3/16 in x 3/8 in
- Inside Rectangle Size 1/8 in x 1/4 in
- Wall Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8268
- Zoro # G3309525
- UPC # 00614121102682
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Outside Rectangle Size | 3/16 in x 3/8 in |
Inside Rectangle Size | 1/8 in x 1/4 in |
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Overall Length | 12 in |
Outside Height | 3/8 in |
Outside Width | 3/16 in |
Inside Height | 1/4 in |
Inside Width | 1/8 in |
Description
260 Brass Square Tube, Material Brass, Inside Height 1/4 in, Wall Thickness 0.014 in, Inside Width 1/8 in, Material Grade 260, Outside Corner Shape Square, Mechanical Finish Mill, Overall Length 12 in, Outside Height 3/8 in, Outside Width 3/16 in, Standards ASTM B135, Temper H02 to H03, Inside Corner Shape Square, Rockwell Hardness 56 to 66, Shape Rectangular, Length Tolerance +/-0.032 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 3 Ft (2HJJ6)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (4796_36_0)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x5/8 ID, PK10 (24157)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-245)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (8210)
- ZORO SELECT Brass Tube (8209)
- ZORO SELECT Tubing, sq., 3/16 in. Outside sq. (8153)
- ZORO SELECT Tubing, Rectangular, 3/32 in. x 3/16 in. (8262)
- ZORO SELECT Nylon Push Type Retainer Asst, Pc 175 (8121)
- ZORO SELECT Brass Tube (8205)
- ZORO SELECT Tubing, sq., 1/16 in. Outside sq., PK2 (8149)
- Zoro Select Brass Tube Stock