Shop All Brass Tube Stock
Zoro Select
Tubing, Rectangular, 1/8 in. x 1/4 in.
Mfr # 8264
Zoro # G3309540
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260/270
- Outside Rectangle Size 1/8 in x 1/4 in
- Inside Rectangle Size 1/16 in x 3/16 in
- Wall Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8264
- Zoro # G3309540
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Outside Rectangle Size | 1/8 in x 1/4 in |
Inside Rectangle Size | 1/16 in x 3/16 in |
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Inside Height | 1/16 in |
Outside Height | 1/8 in |
Outside Width | 1/4 in |
Inside Width | 3/16 in |
Overall Length | 12 in |
Description
260 Brass Square Tube, Material Brass, Inside Height 1/16 in, Wall Thickness 0.014 in, Inside Width 3/16 in, Material Grade 260, Outside Corner Shape Square, Mechanical Finish Mill, Overall Length 12 in, Outside Height 1/8 in, Outside Width 1/4 in, Standards ASTM B135, Temper H02 to H03, Inside Corner Shape Square, Rockwell Hardness 56 to 66, Shape Rectangular, Length Tolerance +/-0.032 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0030" Thickness, Pk20 (42121)
- ADFORS Door and Window Screen, Aluminum, 24 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9368-M)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, PK10 (24450)
- ZORO SELECT Brass Tube (8205)
- ZORO SELECT Nylon Push Type Retainer Asst, Pc 175 (8121)
- ZORO SELECT Tubing, Rectangular, 3/16 in. x 3/8 in. (8268)
- ZORO SELECT Tubing, Rectangular, 5/32 in.x 5/16 in. (8266)
- ZORO SELECT Brass Tube (8207)
- ZORO SELECT Tubing, sq., 0.097 in. Inside sq. (8151)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- Zoro Select Brass Tube Stock