Shop All PVC Tubing
Zoro Select
Tubing, PVC, 3/8" I.D., 5/8" O.D.
Mfr # ZUSA-HT-57
Zoro # G8347553
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-57
- Zoro # G8347553
- UPC # 193005152482
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 10 ft |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (DE154)
- RHEEM 47 gal, Residential Electric Water Heater, 240V, Single Phase (PROE47 S2 RH95)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 9 3/4 in H (255491-75)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (411810-6742)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-102)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-103)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-8)
- ZORO SELECT Clear PVC Tubing -3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-117)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2168)
- TYGON Tubing, 11/16 I.D., 50 ft., Clear, Flexible (ACF00050)
- Zoro Select PVC Tubing