Shop All PVC Tubing
Zoro Select
Tubing, PVC, 3/8" I.D., 5/8" O.D.
Mfr # ZUSA-HT-25
Zoro # G8345304
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-25
- Zoro # G8345304
- UPC # 193005148935
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/8 in |
Overall Length | 50 ft |
Bend Radius | 5/8 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV15)
- ELKAY Bottle Fill Station, 2-Lvl, Fltrd, 8GPH, SS (LZSTL8WSSK)
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- PARKER String Wound Filter Cartridge, 10 gpm, 1 Micron, 4-1/2" O.D., 20 in H, 6 PK (T39R20-4-45A)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2972)
- ZORO SELECT Latex Tubing, 3/16" dia. Inside (ZUSA-HT-1365)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-1221)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV3)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2126)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1158)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2112)
- Zoro Select Tubing