Shop All PVC Tubing
Zoro Select
Tubing, PVC, 3/4" I.D., 1" O.D.
Mfr # ZUSA-HT-2986
Zoro # G6415815
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2986
- Zoro # G6415815
- UPC # 193005969066
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 2 ft |
Tube Bend Radius | 1 in |
Overall Length | 2 ft |
Outside Diameter | 1 in |
Bend Radius | 1 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug Mechanical, Size 6 In (270261)
- ORION 1-1/2" x 10 ft. Non-Threaded Polypropylene Pipe Sch 40 (1-1/2 SCHEDULE 40 BLUELINE PIPE)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0356028.020)
- ZURN Backflow Preventer, 3/8" Size, FNPT, 150psi (38-740F)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-47)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4118210-6742)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2142)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- ZORO SELECT PVC Tubing (ZUSA-HT-5543)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV6)
- APACHE Reinforced Vinyl Tubing Bulk Coil 1-1/4" I.D. - 100' Coil (15015004)
- Zoro Select PVC Tubing